- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 260 kN |
| Inner Race Design | Separable One Direction |
| Limiting Speed - Grease | 3400 rpm |
| Limiting Speed - Oil | 2900 rpm |
| Inside Dia. | 60 mm |
| Rows of Balls | Single |
| Fillet Radius | 2 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Outside Dia. | 130 mm |
| Static Load Rating [Max] | 280 kN |
| I.D. | 60 mm |
| O.D. | 130 mm |
| Static Load Rating | 280 kN |
| Weight | 6.35 LB |
| EAN or UPC | 637410083936 |

