- 55 mm Inner Diameter
- 120 mm Outer Diameter
- 43 mm Width
| Rows of Balls | Single |
| Static Load Rating | 255 kN |
| Radial Internal Clearance | Standard |
| I.D. | 55 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3100 rpm |
| Material | Steel |
| Limiting Speed - Grease | 3700 rpm |
| Inner Race Design | Separable One Direction |
| Inside Dia. | 55 mm |
| O.D. | 120 mm |
| Outside Dia. | 120 mm |
| Static Load Rating [Max] | 255 kN |
| Fillet Radius | 3 mm |
| Dynamic Load Rating | 242 kN |
| Weight | 5.03 LB |
| EAN or UPC | 637410083851 |

