- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| I.D. | 45 mm |
| Limiting Speed - Oil | 3700 rpm |
| Static Load Rating [Max] | 172 kN |
| Inside Dia. | 45 mm |
| Limiting Speed - Grease | 4500 rpm |
| Dynamic Load Rating | 162 kN |
| O.D. | 100 mm |
| Rows of Balls | Single |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Standard |
| Inner Race Design | Separable One Direction |
| Material | Steel |
| Outside Dia. | 100 mm |
| Static Load Rating | 172 kN |
| Inch/Metric | Metric |
| Weight | 3.02 LB |
| EAN or UPC | 637410083677 |

