- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 3600 rpm |
| Inside Dia. | 40 mm |
| Dynamic Load Rating | 152 kN |
| I.D. | 40 mm |
| Limiting Speed - Grease | 5000 rpm |
| Outside Dia. | 90 mm |
| Fillet Radius | 2 mm |
| O.D. | 90 mm |
| Static Load Rating [Max] | 156 kN |
| Static Load Rating | 156 kN |
| Inch/Metric | Metric |
| Inner Race Design | Separable One Direction |
| Rows of Balls | Single |
| Material | Steel |
| Weight | 2.23 LB |
| EAN or UPC | 637410083592 |

