- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 31 mm Width
| Fillet Radius | 2 mm |
| Outside Dia. | 80 mm |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Inner Race Design | Separable One Direction |
| Radial Internal Clearance | Standard |
| Inside Dia. | 35 mm |
| Static Load Rating | 112 kN |
| Material | Steel |
| Limiting Speed - Grease | 5500 rpm |
| O.D. | 80 mm |
| Static Load Rating [Max] | 112 kN |
| Dynamic Load Rating | 113 kN |
| Limiting Speed - Oil | 4300 rpm |
| Rows of Balls | Single |
| Weight | 1.63 LB |
| EAN or UPC | 637410083493 |

