- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 27 mm Width
| Material | Steel |
| Inside Dia. | 30 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 4900 rpm |
| Radial Internal Clearance | Standard |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Static Load Rating | 88 kN |
| Outside Dia. | 72 mm |
| I.D. | 30 mm |
| Static Load Rating [Max] | 88 kN |
| Limiting Speed - Grease | 6500 rpm |
| Inner Race Design | Separable One Direction |
| Dynamic Load Rating | 89 kN |
| O.D. | 72 mm |
| Weight | 1.24 LB |
| EAN or UPC | 637410083455 |

