- 25 mm Inner Diameter
- 62 mm Outer Diameter
- 24 mm Width
| Static Load Rating [Max] | 60 kN |
| Inch/Metric | Metric |
| Material | Steel |
| Radial Internal Clearance | Standard |
| O.D. | 62 mm |
| Inside Dia. | 25 mm |
| Outside Dia. | 62 mm |
| Inner Race Design | Separable One Direction |
| Dynamic Load Rating | 65 kN |
| I.D. | 25 mm |
| Static Load Rating | 60 kN |
| Limiting Speed - Oil | 5500 rpm |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 7500 rpm |
| Weight | 0.82 LB |
| EAN or UPC | 637410083394 |

