- 25 mm Inner Diameter
- 80 mm Outer Diameter
- 24 mm Width
| Inside Dia. | 25 mm |
| O.D. Inner Race | 38.8 |
| Limiting Speed - Oil | 11000 rpm |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 8500 rpm |
| Static Load Rating [Max] | 41.5 kN |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 48 kN |
| Material | Steel |
| Inner Race Design | Separable Both Directions |
| O.D. | 80 mm |
| Outside Dia. | 80 mm |
| Cage Material | Brass |
| Static Load Rating | 41.5 kN |
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| Weight | 1.39 LB |
| EAN or UPC | 637410081703 |

