- 160 mm Inner Diameter
- 340 mm Outer Diameter
- 68 mm Width
| Cage Material | Brass |
| Inner Race Design | Separable Both Directions |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 738 kN |
| Fillet Radius | 4 mm |
| O.D. | 340 mm |
| O.D. Inner Race | 204 |
| Limiting Speed - Grease | 1500 rpm |
| Inside Dia. | 160 mm |
| I.D. | 160 mm |
| Rows of Balls | Single |
| Static Load Rating | 978 kN |
| Limiting Speed - Oil | 1800 rpm |
| Static Load Rating [Max] | 978 kN |
| Outside Dia. | 340 mm |
| Inch/Metric | Metric |
| Weight | 63.93 LB |
| EAN or UPC | 637410083257 |

