- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Cage Material | Brass |
| Dynamic Load Rating | 148 kN |
| Fillet Radius | 2.1 mm |
| I.D. | 60 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 4500 rpm |
| Material | Steel |
| Inside Dia. | 60 mm |
| Limiting Speed - Oil | 5300 rpm |
| Static Load Rating [Max] | 155 kN |
| O.D. Inner Race | 77 |
| Static Load Rating | 155 kN |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| O.D. | 130 mm |
| Outside Dia. | 130 mm |
| Inner Race Design | Separable Both Directions |
| Weight | 4.03 LB |
| EAN or UPC | 637410048362 |

