- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| O.D. | 100 mm |
| Cage Material | Brass |
| Static Load Rating [Max] | 97.7 kN |
| Limiting Speed - Grease | 6000 rpm |
| Inner Race Design | Separable Both Directions |
| Static Load Rating | 97.7 kN |
| Inch/Metric | Metric |
| O.D. Inner Race | 58.5 |
| Inside Dia. | 45 mm |
| Outside Dia. | 100 mm |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| Radial Internal Clearance | Standard |
| I.D. | 45 mm |
| Limiting Speed - Oil | 7000 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 96.9 kN |
| Weight | 2.03 LB |
| EAN or UPC | 637410082397 |

