- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 35 mm x 80 mm x 21 mm
- High Capacity
- Brass / Bronze Cage
| Enclosure | Open |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Inner Race Flange Diameter | 51.2 mm |
| End Type | Open End |
| Outer Race Flange Diameter | 65.4 mm |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner Ring – Flanged |
| Cage Material | Brass/Bronze |
| Inner Ring Roller Track Diameter | 46.2 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 35 mm |
| No. of Rows | 1 |
| Radial Internal Clearance | C3 |
| Outer Race Roller Track Diameter | 70.2 mm |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 10400 rpm |
| O.D. | 80 mm |
| Limiting Speed - Oil | 13000 rpm |
| Weight | 1.3 LB |
| EAN or UPC | 637410082243 |

