- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
| O.D. Inner Race | 143 |
| Inch/Metric | Metric |
| Inside Dia. | 110 mm |
| Inner Race Design | Separable Both Directions |
| Static Load Rating | 868 kN |
| I.D. | 110 mm |
| O.D. | 240 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 868 kN |
| Outside Dia. | 240 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 2200 rpm |
| Dynamic Load Rating | 667 kN |
| Fillet Radius | 3 mm |
| Cage Material | Brass |
| Material | Steel |
| Limiting Speed - Oil | 2800 rpm |
| Weight | 37.92 LB |
| EAN or UPC | 637410087934 |

