- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 67 mm Width
| Static Load Rating | 496 kN |
| Limiting Speed - Grease | 2800 rpm |
| O.D. Inner Race | 121.5 |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 496 kN |
| Outside Dia. | 200 mm |
| Dynamic Load Rating | 394 kN |
| O.D. | 200 mm |
| Material | Steel |
| Inner Race Design | Separable Both Directions |
| Limiting Speed - Oil | 3600 rpm |
| I.D. | 95 mm |
| Inside Dia. | 95 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Cage Material | Brass |
| Fillet Radius | 3 mm |
| Weight | 21.05 LB |
| EAN or UPC | 637410087842 |

