- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 58 mm Width
| Fillet Radius | 2.1 mm |
| I.D. | 80 mm |
| Material | Steel |
| Rows of Balls | Single |
| Static Load Rating | 426 kN |
| O.D. Inner Race | 101 |
| Static Load Rating [Max] | 426 kN |
| O.D. | 170 mm |
| Outside Dia. | 170 mm |
| Cage Material | Brass |
| Inside Dia. | 80 mm |
| Limiting Speed - Grease | 3600 rpm |
| Dynamic Load Rating | 353 kN |
| Limiting Speed - Oil | 4300 rpm |
| Radial Internal Clearance | Standard |
| Inch/Metric | Metric |
| Inner Race Design | Separable Both Directions |
| Weight | 12.99 LB |
| EAN or UPC | 637410087729 |

