- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 55 mm Width
| Static Load Rating [Max] | 395 kN |
| O.D. Inner Race | 95 |
| Limiting Speed - Grease | 4000 rpm |
| Material | Steel |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance | Standard |
| Inside Dia. | 75 mm |
| Inner Race Design | Separable Both Directions |
| Outside Dia. | 160 mm |
| Rows of Balls | Single |
| Cage Material | Brass |
| Limiting Speed - Oil | 4800 rpm |
| Dynamic Load Rating | 329 kN |
| O.D. | 160 mm |
| Static Load Rating | 395 kN |
| Weight | 11.02 LB |
| EAN or UPC | 637410087699 |

