- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 48 mm Width
| Rows of Balls | Single |
| Dynamic Load Rating | 245 kN |
| Fillet Radius | 2.1 mm |
| Static Load Rating [Max] | 285 kN |
| Inside Dia. | 65 mm |
| Cage Material | Brass |
| Material | Steel |
| O.D. | 140 mm |
| Limiting Speed - Grease | 4000 rpm |
| Static Load Rating | 285 kN |
| Radial Internal Clearance | Standard |
| Outside Dia. | 140 mm |
| Inch/Metric | Metric |
| I.D. | 65 mm |
| O.D. Inner Race | 82.5 |
| Inner Race Design | Separable Both Directions |
| Limiting Speed - Oil | 4800 rpm |
| Weight | 7.39 LB |
| EAN or UPC | 637410087576 |

