- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 46 mm Width
| O.D. Inner Race | 77 |
| Limiting Speed - Grease | 4300 rpm |
| Static Load Rating | 262 kN |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 262 kN |
| Outside Dia. | 130 mm |
| Cage Material | Brass |
| Material | Steel |
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| I.D. | 60 mm |
| Inside Dia. | 60 mm |
| Inner Race Design | Separable Both Directions |
| Fillet Radius | 2.1 mm |
| O.D. | 130 mm |
| Dynamic Load Rating | 222 kN |
| Limiting Speed - Oil | 5000 rpm |
| Weight | 6.17 LB |
| EAN or UPC | 637410087545 |

