- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 36 mm Width
| Fillet Radius | 1.5 mm |
| Inner Race Design | Separable Both Directions |
| Rows of Balls | Single |
| Dynamic Load Rating | 129.4 kN |
| Static Load Rating [Max] | 141.2 kN |
| Limiting Speed - Oil | 7000 rpm |
| I.D. | 45 mm |
| Cage Material | Brass |
| Material | Steel |
| Inch/Metric | Metric |
| Outside Dia. | 100 mm |
| O.D. Inner Race | 58.5 |
| Radial Internal Clearance | Standard |
| Inside Dia. | 45 mm |
| Limiting Speed - Grease | 6000 rpm |
| O.D. | 100 mm |
| Static Load Rating | 141.2 kN |
| Weight | 2.93 LB |
| EAN or UPC | 637410087361 |

