- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 21 mm Width
| I.D. | 20 mm |
| Inside Dia. | 20 mm |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Oil | 14000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 42 kN |
| Static Load Rating | 38.8 kN |
| Static Load Rating [Max] | 38.8 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 11000 rpm |
| Rows of Balls | Single |
| Inner Race Design | Separable Both Directions |
| Cage Material | Brass |
| Material | Steel |
| Outside Dia. | 52 mm |
| O.D. | 52 mm |
| O.D. Inner Race | 27.5 |
| Weight | 0.49 LB |
| EAN or UPC | 637410087088 |

