- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 42 mm Width
| Fillet Radius | 3 mm |
| I.D. | 140 mm |
| O.D. | 250 mm |
| Dynamic Load Rating | 372 kN |
| O.D. Inner Race | 169 |
| Static Load Rating [Max] | 479 kN |
| Material | Steel |
| Outside Dia. | 250 mm |
| Cage Material | Brass |
| Limiting Speed - Grease | 2200 rpm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Static Load Rating | 479 kN |
| Radial Internal Clearance | Standard |
| Inside Dia. | 140 mm |
| Limiting Speed - Oil | 2800 rpm |
| Inner Race Design | Separable Both Directions |
| Weight | 20.39 LB |
| EAN or UPC | 637410081512 |

