- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 64 mm Width
| Static Load Rating | 726 kN |
| Rows of Balls | Single |
| Inner Race Design | Separable Both Directions |
| I.D. | 130 mm |
| Limiting Speed - Grease | 2200 rpm |
| Inch/Metric | Metric |
| Material | Steel |
| Cage Material | Brass |
| Inside Dia. | 130 mm |
| Outside Dia. | 230 mm |
| Static Load Rating [Max] | 726 kN |
| Radial Internal Clearance | Standard |
| O.D. Inner Race | 153.5 |
| Limiting Speed - Oil | 2800 rpm |
| Fillet Radius | 3 mm |
| O.D. | 230 mm |
| Dynamic Load Rating | 523 kN |
| Weight | 23.37 LB |
| EAN or UPC | 637410086593 |

