- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 28 mm Width
| Fillet Radius | 1.5 mm |
| I.D. | 60 mm |
| O.D. Inner Race | 72 |
| Dynamic Load Rating | 128 kN |
| Limiting Speed - Oil | 6000 rpm |
| O.D. | 110 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 153 kN |
| Limiting Speed - Grease | 5000 rpm |
| Inside Dia. | 60 mm |
| Rows of Balls | Single |
| Outside Dia. | 110 mm |
| Radial Internal Clearance | Standard |
| Inner Race Design | Separable Both Directions |
| Static Load Rating | 153 kN |
| Cage Material | Brass |
| Weight | 2.43 LB |
| EAN or UPC | 637410085992 |

