- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 23 mm Width
| Limiting Speed - Oil | 8000 rpm |
| Inner Race Design | Separable Both Directions |
| Static Load Rating | 84.6 kN |
| Limiting Speed - Grease | 5500 rpm |
| Material | Steel |
| Fillet Radius | 1.1 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. | 85 mm |
| Inside Dia. | 45 mm |
| Static Load Rating [Max] | 84.6 kN |
| Outside Dia. | 85 mm |
| Dynamic Load Rating | 76.1 kN |
| I.D. | 45 mm |
| O.D. Inner Race | 54.5 |
| Radial Internal Clearance | Standard |
| Cage Material | Brass |
| Weight | 1.19 LB |
| EAN or UPC | 637410085817 |

