- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 12 mm Width
| Fillet Radius | 0.6 mm |
| Dynamic Load Rating | 11.2 kN |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 17.9988 kN |
| Inch/Metric | Metric |
| Inner Race Design | Separable Both Directions |
| O.D. | 40 mm |
| Inside Dia. | 17 mm |
| Outside Dia. | 40 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 17000 rpm |
| O.D. Inner Race | 22.1 |
| Static Load Rating | 17.9988 kN |
| I.D. | 17 mm |
| Material | Steel |
| Limiting Speed - Oil | 20000 rpm |
| Cage Material | Brass |
| Weight | 0.15 LB |
| EAN or UPC | 637410079960 |

