- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 60 mm Width
| I.D. | 160 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Outside Dia. | 240 mm |
| Static Load Rating [Max] | 820 kN |
| O.D. | 240 mm |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 1300 rpm |
| Static Load Rating | 820 kN |
| Limiting Speed - Grease | 1600 rpm |
| Dynamic Load Rating | 550 kN |
| Inside Dia. | 160 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| Weight | 20.06 LB |
| EAN or UPC | 637410084513 |

