- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 37 mm Width
| Static Load Rating | 310 kN |
| Limiting Speed - Grease | 2600 rpm |
| Static Load Rating [Max] | 310 kN |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 219 kN |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Inside Dia. | 100 mm |
| Limiting Speed - Oil | 2400 rpm |
| Outside Dia. | 150 mm |
| O.D. | 150 mm |
| Material | Steel |
| I.D. | 100 mm |
| Weight | 4.74 LB |
| EAN or UPC | 637410084056 |

