- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 37 mm Width
| Limiting Speed - Oil | 2700 rpm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 2800 rpm |
| Inside Dia. | 90 mm |
| O.D. | 140 mm |
| Material | Steel |
| Static Load Rating | 280 kN |
| Outside Dia. | 140 mm |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 280 kN |
| Fillet Radius | 2 mm |
| I.D. | 90 mm |
| Dynamic Load Rating | 208 kN |
| Weight | 4.34 LB |
| EAN or UPC | 637410083974 |

