- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 30 mm Width
| Material | Steel |
| Dynamic Load Rating | 137 kN |
| O.D. | 110 mm |
| Limiting Speed - Grease | 3600 rpm |
| Outside Dia. | 110 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| I.D. | 70 mm |
| Static Load Rating [Max] | 176 kN |
| Radial Internal Clearance | Standard |
| Inside Dia. | 70 mm |
| Static Load Rating | 176 kN |
| Limiting Speed - Oil | 3400 rpm |
| Weight | 2.25 LB |
| EAN or UPC | 637410083752 |

