- 65 mm Inner Diameter
- 100 mm Outer Diameter
- 26 mm Width
| Static Load Rating | 159 kN |
| Dynamic Load Rating | 116 kN |
| Rows of Balls | Single |
| Material | Steel |
| Limiting Speed - Oil | 3300 rpm |
| Inside Dia. | 65 mm |
| O.D. | 100 mm |
| Radial Internal Clearance | Standard |
| Outside Dia. | 100 mm |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 3900 rpm |
| I.D. | 65 mm |
| Static Load Rating [Max] | 159 kN |
| Inch/Metric | Metric |
| Weight | 1.61 LB |
| EAN or UPC | 637410083660 |

