- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 26 mm Width
| Static Load Rating | 145 kN |
| Limiting Speed - Oil | 3600 rpm |
| Outside Dia. | 95 mm |
| Material | Steel |
| Fillet Radius | 1 mm |
| I.D. | 60 mm |
| Static Load Rating [Max] | 145 kN |
| O.D. | 95 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Standard |
| Inside Dia. | 60 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 110 kN |
| Limiting Speed - Grease | 4200 rpm |
| Weight | 1.52 LB |
| EAN or UPC | 637410083622 |

