- 50 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| Material | Steel |
| Dynamic Load Rating | 79 kN |
| Static Load Rating | 96 kN |
| Inside Dia. | 50 mm |
| I.D. | 50 mm |
| O.D. | 80 mm |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 5000 rpm |
| Static Load Rating [Max] | 96 kN |
| Limiting Speed - Oil | 4500 rpm |
| Inch/Metric | Metric |
| Outside Dia. | 80 mm |
| Weight | 0.95 LB |
| EAN or UPC | 637410083486 |

