- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Inside Dia. | 35 mm |
| Rows of Balls | Single |
| Outside Dia. | 62 mm |
| Material | Steel |
| Limiting Speed - Grease | 6500 rpm |
| Dynamic Load Rating | 50 kN |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 55 kN |
| Fillet Radius | 1 mm |
| O.D. | 62 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 6000 rpm |
| Static Load Rating | 55 kN |
| I.D. | 35 mm |
| Weight | 0.57 LB |
| EAN or UPC | 637410083387 |

