- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 19 mm Width
| Dynamic Load Rating | 41 kN |
| I.D. | 30 mm |
| Limiting Speed - Oil | 6500 rpm |
| Inside Dia. | 30 mm |
| Inch/Metric | Metric |
| O.D. | 55 mm |
| Limiting Speed - Grease | 7500 rpm |
| Static Load Rating [Max] | 43 kN |
| Material | Steel |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Radial Internal Clearance | Standard |
| Static Load Rating | 43 kN |
| Outside Dia. | 55 mm |
| Weight | 0.44 LB |
| EAN or UPC | 637410083349 |

