- 25 mm Inner Diameter
- 47 mm Outer Diameter
- 16 mm Width
| Limiting Speed - Grease | 9000 rpm |
| Static Load Rating | 33 kN |
| Fillet Radius | 1 mm |
| Dynamic Load Rating | 32 kN |
| Static Load Rating [Max] | 33 kN |
| Inside Dia. | 25 mm |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 7000 rpm |
| I.D. | 25 mm |
| Rows of Balls | Single |
| O.D. | 47 mm |
| Inch/Metric | Metric |
| Outside Dia. | 47 mm |
| Weight | 0.27 LB |
| EAN or UPC | 637410083318 |

