- 20 mm Inner Diameter
- 42 mm Outer Diameter
- 16 mm Width
| Fillet Radius | 1 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 9000 rpm |
| Static Load Rating [Max] | 27 kN |
| Inside Dia. | 20 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 28 kN |
| I.D. | 20 mm |
| Static Load Rating | 27 kN |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1000 rpm |
| O.D. | 42 mm |
| Outside Dia. | 42 mm |
| Material | Steel |
| Weight | 0.24 LB |
| EAN or UPC | 637410083288 |

