- 260 mm Inner Diameter
- 360 mm Outer Diameter
- 60 mm Width
| Dynamic Load Rating | 790 kN |
| Limiting Speed - Oil | 700 rpm |
| Static Load Rating | 1470 kN |
| Material | Steel |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 1000 rpm |
| Inside Dia. | 260 mm |
| I.D. | 260 mm |
| O.D. | 360 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1470 kN |
| Outside Dia. | 360 mm |
| Radial Internal Clearance | Standard |
| Weight | 40.57 LB |
| EAN or UPC | 637410084810 |

