- 170 mm Inner Diameter
- 230 mm Outer Diameter
- 36 mm Width
| I.D. | 170 mm |
| Limiting Speed - Grease | 1600 rpm |
| Outside Dia. | 230 mm |
| O.D. | 230 mm |
| Dynamic Load Rating | 330 kN |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Standard |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating | 560 kN |
| Limiting Speed - Oil | 1200 rpm |
| Material | Steel |
| Inside Dia. | 170 mm |
| Static Load Rating [Max] | 560 kN |
| Weight | 9.22 LB |
| EAN or UPC | 637410084483 |

