- 160 mm Inner Diameter
- 220 mm Outer Diameter
- 36 mm Width
| Rows of Balls | Single |
| I.D. | 160 mm |
| Limiting Speed - Grease | 1700 rpm |
| Static Load Rating [Max] | 520 kN |
| Inside Dia. | 160 mm |
| O.D. | 220 mm |
| Limiting Speed - Oil | 1300 rpm |
| Dynamic Load Rating | 320 kN |
| Outside Dia. | 220 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Material | Steel |
| Static Load Rating | 520 kN |
| Radial Internal Clearance | Standard |
| Weight | 8.86 LB |
| EAN or UPC | 637410084407 |

