- 130 mm Inner Diameter
- 180 mm Outer Diameter
- 30 mm Width
| Dynamic Load Rating | 214 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 2100 rpm |
| O.D. | 180 mm |
| Static Load Rating [Max] | 355 kN |
| Inside Dia. | 130 mm |
| Static Load Rating | 355 kN |
| I.D. | 130 mm |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 1800 rpm |
| Rows of Balls | Single |
| Material | Steel |
| Inch/Metric | Metric |
| Outside Dia. | 180 mm |
| Weight | 5.03 LB |
| EAN or UPC | 637410084193 |

