- 110 mm Inner Diameter
- 150 mm Outer Diameter
- 24 mm Width
| Inch/Metric | Metric |
| O.D. | 150 mm |
| Limiting Speed - Grease | 2500 rpm |
| Inside Dia. | 110 mm |
| Outside Dia. | 150 mm |
| Static Load Rating | 220 kN |
| Radial Internal Clearance | Standard |
| Material | Steel |
| Limiting Speed - Oil | 2100 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 140 kN |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 220 kN |
| I.D. | 110 mm |
| Weight | 2.71 LB |
| EAN or UPC | 637410084049 |

