- 85 mm Inner Diameter
- 120 mm Outer Diameter
- 22 mm Width
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 105 kN |
| Material | Steel |
| Limiting Speed - Oil | 2700 rpm |
| I.D. | 85 mm |
| Rows of Balls | Single |
| Fillet Radius | 1 mm |
| Inside Dia. | 85 mm |
| Inch/Metric | Metric |
| Static Load Rating | 162 kN |
| Static Load Rating [Max] | 162 kN |
| Limiting Speed - Grease | 3200 rpm |
| O.D. | 120 mm |
| Outside Dia. | 120 mm |
| Weight | 1.79 LB |
| EAN or UPC | 637410083844 |

