- 80 mm Inner Diameter
- 110 mm Outer Diameter
- 19 mm Width
| Fillet Radius | 1 mm |
| Inside Dia. | 80 mm |
| O.D. | 110 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 2700 rpm |
| Dynamic Load Rating | 84 kN |
| Static Load Rating | 129 kN |
| Static Load Rating [Max] | 129 kN |
| Limiting Speed - Grease | 3400 rpm |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| I.D. | 80 mm |
| Outside Dia. | 110 mm |
| Weight | 1.21 LB |
| EAN or UPC | 637410083745 |

