- 75 mm Inner Diameter
- 105 mm Outer Diameter
- 19 mm Width
| O.D. | 105 mm |
| Limiting Speed - Oil | 2900 rpm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 3600 rpm |
| Material | Steel |
| Dynamic Load Rating | 81 kN |
| I.D. | 75 mm |
| Radial Internal Clearance | Standard |
| Inside Dia. | 75 mm |
| Outside Dia. | 105 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Static Load Rating [Max] | 121 kN |
| Static Load Rating | 121 kN |
| Weight | 1.15 LB |
| EAN or UPC | 637410083738 |

