- 60 mm Inner Diameter
- 85 mm Outer Diameter
- 16 mm Width
| Rows of Balls | Single |
| O.D. | 85 mm |
| Fillet Radius | 1 mm |
| Inside Dia. | 60 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 3500 rpm |
| I.D. | 60 mm |
| Limiting Speed - Grease | 4500 rpm |
| Dynamic Load Rating | 57 kN |
| Static Load Rating | 78 kN |
| Inch/Metric | Metric |
| Outside Dia. | 85 mm |
| Static Load Rating [Max] | 78 kN |
| Material | Steel |
| Weight | 0.64 LB |
| EAN or UPC | 637410083530 |

