- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 68 mm Width
| I.D. | 140 mm |
| Inside Dia. | 140 mm |
| Dynamic Load Rating | 720 kN |
| Limiting Speed - Oil | 1300 rpm |
| Static Load Rating [Max] | 1020 kN |
| Fillet Radius | 3 mm |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 1700 rpm |
| Inch/Metric | Metric |
| O.D. | 250 mm |
| Rows of Balls | Single |
| Outside Dia. | 250 mm |
| Static Load Rating | 1020 kN |
| Weight | 31.97 LB |
| EAN or UPC | 637410084544 |

