- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 64 mm Width
| Material | Steel |
| Static Load Rating | 860 kN |
| Limiting Speed - Oil | 1400 rpm |
| Fillet Radius | 3 mm |
| I.D. | 130 mm |
| O.D. | 230 mm |
| Static Load Rating [Max] | 860 kN |
| Dynamic Load Rating | 630 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 1800 rpm |
| Inch/Metric | Metric |
| Inside Dia. | 130 mm |
| Outside Dia. | 230 mm |
| Rows of Balls | Single |
| Weight | 24.25 LB |
| EAN or UPC | 637410084476 |

