- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 58 mm Width
| Inch/Metric | Metric |
| O.D. | 215 mm |
| Static Load Rating | 730 kN |
| Dynamic Load Rating | 540 kN |
| Limiting Speed - Oil | 1500 rpm |
| I.D. | 120 mm |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 730 kN |
| Outside Dia. | 215 mm |
| Inside Dia. | 120 mm |
| Limiting Speed - Grease | 1900 rpm |
| Weight | 19.95 LB |
| EAN or UPC | 637410084391 |

