- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 53 mm Width
| I.D. | 110 mm |
| Outside Dia. | 200 mm |
| Static Load Rating | 590 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 1800 rpm |
| Static Load Rating [Max] | 590 kN |
| Inch/Metric | Metric |
| Inside Dia. | 110 mm |
| Dynamic Load Rating | 455 kN |
| Material | Steel |
| Limiting Speed - Grease | 2100 rpm |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| O.D. | 200 mm |
| Weight | 15.76 LB |
| EAN or UPC | 637410084308 |

