- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 46 mm Width
| Static Load Rating | 520 kN |
| Rows of Balls | Single |
| O.D. | 180 mm |
| Limiting Speed - Oil | 1800 rpm |
| Inside Dia. | 100 mm |
| Material | Steel |
| Radial Internal Clearance | Standard |
| I.D. | 100 mm |
| Static Load Rating [Max] | 520 kN |
| Fillet Radius | 2 mm |
| Outside Dia. | 180 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 395 kN |
| Limiting Speed - Grease | 2300 rpm |
| Weight | 11.24 LB |
| EAN or UPC | 637410084186 |

